Shop All Exam Room Equipment
Crest Healthcare
Dummy Plug, 1/4", 5" Connecting Cord
Mfr # 81DP
Zoro # G6563501
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Includes 5 in Connecting Cord
- Product Type Dummy Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crest Healthcare
- MFR # 81DP
- Zoro # G6563501
- UPC # 811890030257
- Country of Origin United States
- Category Exam Room Equipment
Details
Item | Wall Station Dummy Plug |
Color | White |
Includes | 5 in Connecting Cord |
Product Type | Dummy Plug |
Description
Wall Station Dummy Plug, Color White, Includes 5 in Connecting Cord
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Gauze Pad, Sterile, White, No, Gauze, PK4 (3-001)
- ILC Replacement for Burton 1910 replacement light bulb lamp (1910 BURTON)
- AFS EZ-Load Unionall - X-Large (Case of 10) (11054)
- FIRST AID ONLY Pac-Kit Wire Splint, 3-3/4 x 30 in. (21-003)
- CREST HEALTHCARE Call Cord, Dura Call, 1/4" Phone Plug (9900W-12)
- CREST HEALTHCARE Waterproof Pull Cord Station (5701)
- CREST HEALTHCARE Nurse Call Arbitrator Monitor, Dukane (9A2325C)
- CREST HEALTHCARE Pull Cord Bath Station, For Jeron (2331C)
- CREST HEALTHCARE EconoCall Call Cord, Gray, 10 ft. (7700G-10)
- CREST HEALTHCARE Anti-Ligature Tether w/Two Adapters (115840)
- CREST HEALTHCARE Cord Extension, 8-Pin Din R Angle Plug (114711-10)
- Crest Healthcare Exam Room Equipment