Shop All Medical Equipment Parts
Crest Healthcare
Dual Patient Station, Crest replacement for Rauland, 8-pin DIN, 2-gang
Mfr # R4K22AC
Zoro # G206623994
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Nurse Call
- Material Stainless Steel
- Width 4.562 in
- Height 4.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crest Healthcare
- MFR # R4K22AC
- Zoro # G206623994
- Country of Origin United States
- Category Medical Equipment Parts
Dimensions
Width | 4.562 in |
Height | 4.5 in |
Details
Item | Patient Station |
For Use With | Nurse Call |
Material | Stainless Steel |
Description
Crest replacements for Rauland Responder 4000 patient stations for use with 8-pin DIN call cords. Dual station features visual indicators for call placed/cord out (red) and communication/intercom on (green).
- Calls can be reset at the station using the cancel pushbutton
- 14 VDC at 100 mA
- 2-gang stainless steel plate
- Calls can be reset at the station using the cancel pushbutton
- 14 VDC at 100 mA
- 2-gang stainless steel plate
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY SmartCompliance Fabric Bandages, 1 x 3, PK25 (FAE-3001)
- MAKEUP REMOVER WIPES Makeup Remover Wipes, w/Vitamin E, Alcohol Free, 5" x 8", PK 500 (HA-AC-028)
- LOCK TECHNOLOGY SHOCKIT CROWS FOOT SET MET 12 PC (LT1930)
- DREAMBABY COVERPLUG OUTLET CVR 2PK (L1031)
- CREST HEALTHCARE CleanGrip Bulk Anti-Ligature Tether, blue, 500 ft (116157)
- CREST HEALTHCARE CleanGrip Anti-Ligature Tether with Security Clip and Adapter, red, 6 ft (116608)
- CREST HEALTHCARE CleanGrip Anti-Ligature Tether with 2 Adapters, red, 6 ft (116387)
- CREST HEALTHCARE DuraCall Call Cord, Jeron Provider 790 8-pin DIN, white, single, 10 ft (9953W-10)
- ILC Replacement for Mennen Medical Horizon XL (nellcor Spo2) Short Spo2 Sensors Infant Soft (HORIZON XL (NELLCOR SPO2) SHORT SPO2 SENSORS INFA)
- ILC Replacement for Pelton & Crane Hb3016173 replacement light bulb lamp (HB3016173 PELTON & CRANE)
- ILC Replacement for Burton Uv503 replacement light bulb lamp (UV503 BURTON)
- Crest Healthcare Medical Equipment Parts