Shop All Medical Equipment Parts
Crest Healthcare
Disposable Pillow Speaker Bag, 4.32"W x 11.5"L, 1 pack (100/pk), 100PK
Mfr # 116390
Zoro # G906624000
product price: $29.19
/pk 100, $0.29/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Pillow Speakers
- Material Plastic
- Includes Zip tie
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crest Healthcare
- MFR # 116390
- Zoro # G906624000
- Country of Origin United States
- Category Medical Equipment Parts
Details
Item | Disposable Bag |
For Use With | Pillow Speakers |
Material | Plastic |
Includes | Zip tie |
Color | Clear |
Description
Improve infection control with our clear, disposable pillow speaker bags while maintaining superior sound quality. One tie-wrap included for each bag.
- Keeps pillow speaker clean when in use or storage
- Compatible with many pillow speaker styles
- 3 mm gauge plastic
- Keeps pillow speaker clean when in use or storage
- Compatible with many pillow speaker styles
- 3 mm gauge plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPT SPT UC-571B Multi Speed Wand Massager; Blue (UC-571B)
- PRIDE MOBILITY Lift Chair Hand Control (KIT120002)
- ACME UNITED First Aid Only First Aid Kit, 10 Person, ANSI Compliant, Class A, Plastic Case (91322)
- LIFESECURE Emergency Preparedness Rolling Backpack, Kit, Nylon Case (60345)
- CREST HEALTHCARE CleanGrip Anti-Ligature Tether with 2 Adapters, red, 6 ft (116387)
- CREST HEALTHCARE DuraCall Call Cord, Jeron Provider 790 8-pin DIN, white, single, 10 ft (9953W-10)
- CREST HEALTHCARE CleanGrip Anti-Ligature Tether with Security Clip and Adapter, red, 6 ft (116608)
- CREST HEALTHCARE CleanGrip Bulk Anti-Ligature Tether, blue, 500 ft (116157)
- ILC Replacement for UVP 95-0305-03 replacement light bulb lamp (95-0305-03 UVP)
- ILC Replacement for American DJ Rover II replacement light bulb lamp (ROVER II AMERICAN DJ)
- ILC Replacement for Pacetech Monitors That Have A 7-pin Connector Direct-connect Spo2 Sensors Multi-site (MONITORS THAT HAVE A 7-PIN CONNECTOR DIRECT-CONNE)
- Crest Healthcare Medical Equipment Parts