Shop All Exam Room Equipment
Crest Healthcare
Digital Pillow Speaker, for Hill-Rom, 20-
Mfr # XN40010EA72CA30N1
Zoro # G9798313
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Standards Conforms to UL 1069; ETL US Listed; FDA Listed; RoHS Compliant
- Voltage 30V DC
- Amps 100mA at 30V DC
- Product Type Digital Pillow Speaker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crest Healthcare
- MFR # XN40010EA72CA30N1
- Zoro # G9798313
- Country of Origin United States
- Category Exam Room Equipment
Details
Item | Digital Pillow Speaker |
Color | White |
Standards | Conforms to UL 1069; ETL US Listed; FDA Listed; RoHS Compliant |
Voltage | 30V DC |
Amps | 100mA at 30V DC |
Product Type | Digital Pillow Speaker |
Description
Digital Pillow Speaker, Voltage 30V DC, Amps 100mA at 30V DC, Color White, Standards Conforms to UL 1069; ETL US Listed; FDA Listed; RoHS Compliant
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Trauma Pad, Sterile, White, 5 in. W, PK10 (J236)
- FIRST AID ONLY Patch Bandage, Fabric, 2 x 3 In, PK25 (G160)
- AKOL CARE Manicure set, 10 pcs (Yellow) (AK-MANI-YLW-10)
- SUNX Sunscreen, 4 oz, Bottle, 50 SPF (18-905G)
- CREST HEALTHCARE Pull Cord Bed Station, For Jeron EC-300 (2320C)
- CREST HEALTHCARE Replacement Knob, String and Pendant (80K)
- CREST HEALTHCARE Corridor Pilot Light, Dukane, 4-Light (18B424)
- CREST HEALTHCARE HD2 Bed Control, For Joerns (BCAE601)
- CREST HEALTHCARE Pull Cord Bath Station, For Jeron (2331C)
- CREST HEALTHCARE Bedside Station, For Rauland Responder (BS820C)
- AMERICAN HOSPITAL SUPPLY Sterilization Pouch, 5.5in x 10in, Pack of 2000 (AHS-SP-5510_CS)
- Crest Healthcare Exam Room Equipment