Shop All Exam Room Equipment
Crest Healthcare
Deluxe Pull Cord Station, with Clean Cord
Mfr # 5700CC
Zoro # G6571700
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Includes 6 ft CleanCord Pullcord with Pendant
- Standards FDA Listed
- Voltage 24V
- Amps 3A at 24V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crest Healthcare
- MFR # 5700CC
- Zoro # G6571700
- UPC # 811890032282
- Country of Origin United States
- Category Exam Room Equipment
Details
Item | Pull Cord Station |
Color | White |
Includes | 6 ft CleanCord Pullcord with Pendant |
Standards | FDA Listed |
Voltage | 24V |
Amps | 3A at 24V |
Product Type | Station |
Description
Pull Cord Station, Voltage 24V, Amps 3A at 24V, Color White, Includes 6 ft CleanCord Pullcord with Pendant, Standards FDA Listed
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERJEL Antibiotic, Box, 0.9g, PK144 (WJBA-1728)
- DYNAREX Sterile Burn Sheet, Blue, 90inLx60inW, PK12 (3520)
- HOSPECO Sanitary Napkin Bag, PK500 (6802W)
- DUKAL Woven Gauze Pad, Sterile 3 x 3 12Ply 1's, 100PK (1312)
- CREST HEALTHCARE Deluxe Pull Cord Station (5700)
- CREST HEALTHCARE Bedside Station, For Rauland Responder (BS820C)
- CREST HEALTHCARE Patient Station, For Rauland Responder (BS810C)
- CREST HEALTHCARE Call Cord, 8 ft., Cord, TekTone 8-Pin DIN (8916W-8)
- CREST HEALTHCARE Red Cord with Pendant/Connector, 7 ft. (93990PC-R)
- CREST HEALTHCARE Adapter Cable, 1/4" Plug to 1/4" Plug (101968-10)
- CABLES & SENSORS Philips Compatible Short SpO2 Sensor - Adult Soft (S403S-910)
- Crest Healthcare Exam Room Equipment