Shop All Exam Room Equipment
Crest Healthcare
Deluxe Pull Cord Station
Mfr # 5704CC
Zoro # G6568508
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Includes 6 ft CleanCord Pullcord with Pendant
- Voltage 24V
- Standards FDA Listed
- Amps 3A at 24V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crest Healthcare
- MFR # 5704CC
- Zoro # G6568508
- UPC # 811890032305
- Country of Origin United States
- Category Exam Room Equipment
Details
Item | Pull Cord Station |
Color | White |
Includes | 6 ft CleanCord Pullcord with Pendant |
Voltage | 24V |
Standards | FDA Listed |
Amps | 3A at 24V |
Description
Pull Cord Station, Voltage 24V, Amps 3A at 24V, Color White, Includes 6 ft CleanCord Pullcord with Pendant, Standards FDA Listed
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Adhesive Plastic Bandages 1" x 3" 100-Count (90097-020)
- STEINS Adhesive Felt Corn Pad, C-3, 1/8", PK500 (765-1041-0000)
- FIRST AID ONLY SmartCompliance Fingertip Bandages, 1.88 x 2, PK10 (FAE-3006)
- BARSKA Supply Cabinet, White, 22-13/16" Overall H (CB12824)
- CREST HEALTHCARE Emergency Bathroom Station, For Dukane (9A-1405AC)
- CREST HEALTHCARE Infrared Pillow Speaker, for TekTone, 8-P (XT1601XEA500Z10N1)
- CREST HEALTHCARE White Cord, with Pendant/Connector (93990PC-W)
- CREST HEALTHCARE Bedside Station, For Cornell (B-111C)
- CREST HEALTHCARE CleanCord, White Plastic Cord, 500 ft.Roll (115669)
- CREST HEALTHCARE Pull Cord Bed Station, For Jeron EC-300 (2320C)
- CREST HEALTHCARE Adapter, Type Y (108068)
- Crest Healthcare Exam Room Equipment