Shop All Exam Room Equipment
Crest Healthcare
Corridor Pilot Light, Dukane, 4-Light
Mfr # 18B424
Zoro # G9798286
Free Shipping & Returns
$86.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, White
- Standards FDA Listed
- Product Type Corridor Pilot Light
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crest Healthcare
- MFR # 18B424
- Zoro # G9798286
- Country of Origin United States
- Category Exam Room Equipment
Details
Item | Corridor Pilot Light |
Color | Black, White |
Standards | FDA Listed |
Product Type | Corridor Pilot Light |
Description
Corridor Pilot Light, Color Black, White, Standards FDA Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMARTHEART Premium Talking Automatic Arm Digital Blood Pressure Monitor (01-521)
- FIRST AID ONLY Windlass Tourniquet, 2"L, 2"W (91356)
- COVIDIEN Sharps Container, 2 Gal., Rotor Lid, PK5 (SRR0100970)
- EDDIES Hand Sanitizer, Size 8 oz. (ECHMUSS8OZ-1)
- CREST HEALTHCARE Pendant and Sleeve, #10, 10 pieces (113666)
- CREST HEALTHCARE Wall Receptacle, CATV (F) Ext (7503S-00)
- CREST HEALTHCARE Econo Call Call Cord, Rauland 8-pin DIN (117704-12)
- CREST HEALTHCARE Call for Assistance Buzzer/Strobe, 24 VAC (115791)
- CREST HEALTHCARE Bedside Station, For Cornell (B-122C)
- CREST HEALTHCARE Deluxe Pull Cord Station (5700)
- CREST HEALTHCARE Dummy Plug, 1/4", 5" Connecting Cord (81DP)
- Crest Healthcare Exam Room Equipment