Shop All Exam Room Equipment
Crest Healthcare
Coaxial Cables, Signal Distribution, 250ft
Mfr # RG59
Zoro # G6623449
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1/2 in
- Overall Width 1/2 in
- Overall Depth 250 ft
- Material Plastic
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crest Healthcare
- MFR # RG59
- Zoro # G6623449
- UPC # 811890037904
- Country of Origin China
- Category Exam Room Equipment
Dimensions
Overall Height | 1/2 in |
Overall Width | 1/2 in |
Overall Depth | 250 ft |
Height | 1/2 in |
Width | 1/2 in |
Depth | 250 ft |
Details
Item | Coaxial Cable |
Material | Plastic |
Color | Black |
For Use With | Distribution Risers |
Includes | Cable |
Finish | Unfinished |
Accessory Type | Coaxial Cable |
Type | Hospitality and Healthcare |
Product Type | Signal Distribution Cable |
Description
Coaxial Cable, For Use With Distribution Risers, Color Black, Overall Depth 250 ft, Includes Cable, Overall Height 1/2 in, Overall Width 1/2 in, Product Type Signal Distribution Cable, Finish Unfinished, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRIVE MEDICAL Rollator w/ 6" Wheels w/ Back Support & Padded Seat, Black (r726bk)
- LADY SPEED STICK Mennen Wild Freesia Invisible Dry Antiperspirant 2.3 oz., PK12 (196052)
- FIRST AID ONLY Burn Care Treatment Pack (91167)
- ZORO SELECT Topical Cleanser, Cream, Bottle, 12.000 oz. (91069)
- CREST HEALTHCARE Dummy Plug, 1/4", 5" Connecting Cord (81DP)
- CREST HEALTHCARE File Server, Dukane (110-3613D)
- CREST HEALTHCARE Economy Pull Cord Station (5600)
- CREST HEALTHCARE HD2 Bed Control, For Basic American (BCAG602)
- CREST HEALTHCARE Patient Station, For Jeron (8723C)
- CREST HEALTHCARE Nurse Call Connector Kit, Dukane, TV And (438-930C)
- WELCH ALLYN WRENCH, ALLEN, 5/32 HEX KEY- (85233-000)
- Crest Healthcare Exam Room Equipment