Shop All Medical Equipment Parts
Crest Healthcare
CleanGrip Anti-Ligature Tether with Security Clip and Adapter, red, 6 ft
Mfr # 116608
Zoro # G906623997
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Overbed lights, Wall stations
- Material PVC
- Length 6 ft
- Width 12 mm
- Thickness 1.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crest Healthcare
- MFR # 116608
- Zoro # G906623997
- Country of Origin China
- Category Medical Equipment Parts
Dimensions
Length | 6 ft |
Width | 12 mm |
Details
Item | Pull Cord |
For Use With | Overbed lights, Wall stations |
Material | PVC |
Thickness | 1.8 mm |
Color | Red |
Standards | Latex Free |
Description
Safe and easy to grab, the Crest CleanGrip is a highly visible and cleanable alternative to nylon station pullcords. Made of 12 mm wide PVC that is 1.8 mm thick, the tether is easily disinfected by germicidal detergent, disposable wipes or disinfectant cleaner. The anti-ligature safety feature is created with strategic placement of "breaks" every 4" along the 6' length of the cord when 22 lbs of force is exerted. CleanGrip is available in non-preassembled packs and in bulk rolls.
- Red tether provides contrast for high visibility
- Adapter connects to Crest CleanCord Pullcords, as well as functioning as a pendant & bead chain adapter
- Pre-drilled hole in end of CleanGrip for included screw & nut assembly
- Red tether provides contrast for high visibility
- Adapter connects to Crest CleanCord Pullcords, as well as functioning as a pendant & bead chain adapter
- Pre-drilled hole in end of CleanGrip for included screw & nut assembly
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3B SCIENTIFIC SONOtrain Vein Model (1019637)
- LEM SAUSAGE STFR VERT 5LB (1606)
- DERMA NUMB 1 oz Derma Numb Tattoo Anesthetic Spray (DERMA-1)
- WORTHINGTON CYLINDERRP 14OZ Oxygen Cylinder (333251)
- CREST HEALTHCARE CleanGrip Bulk Anti-Ligature Tether, blue, 500 ft (116157)
- CREST HEALTHCARE DuraCall Call Cord, Jeron Provider 790 8-pin DIN, white, single, 10 ft (9953W-10)
- CREST HEALTHCARE CleanGrip Anti-Ligature Tether with 2 Adapters, red, 6 ft (116387)
- ILC Replacement for Nellcor N-395 Direct-connect Spo2 Sensors Pediatric Clip (N-395 DIRECT-CONNECT SPO2 SENSORS PEDIATRIC CLIP)
- ILC Replacement for DR. LEE 120b Direct-connect EKG Cables Needle (120B DIRECT-CONNECT EKG CABLES NEEDLE DR. LEE)
- ILC Replacement for Marquette MAC 5000 EKG Leadwires Pinch/grabber (MAC 5000 EKG LEADWIRES PINCH/GRABBER MARQUETTE)
- ILC Replacement for Cardiac Science 9730-002 AED Pads (9730-002 AED PADS CARDIAC SCIENCE)
- Crest Healthcare Medical Equipment Parts