Shop All Medical Equipment Parts
Crest Healthcare
CleanGrip Anti-Ligature Tether with 2 Security Clips, blue, 6 ft
Mfr # 116607
Zoro # G206624007
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Overbed lights, Wall stations
- Material PVC
- Length 6 ft
- Width 12 mm
- Thickness 1.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crest Healthcare
- MFR # 116607
- Zoro # G206624007
- Country of Origin China
- Category Medical Equipment Parts
Dimensions
Length | 6 ft |
Width | 12 mm |
Details
Item | Pull Cord |
For Use With | Overbed lights, Wall stations |
Material | PVC |
Thickness | 1.8 mm |
Color | Blue |
Standards | Latex Free |
Description
Safe and easy to grab, the Crest CleanGrip is a highly visible and cleanable alternative to nylon station pullcords. Made of 12 mm wide PVC that is 1.8 mm thick, the tether is easily disinfected by germicidal detergent, disposable wipes or disinfectant cleaner. The anti-ligature safety feature is created with strategic placement of "breaks" every 4" along the 6' length of the cord when 22 lbs of force is exerted. CleanGrip is available in non-preassembled packs and in bulk rolls.
- Blue tether provides contrast for high visibility
- Pre-drilled hole in end of CleanGrip for included screw & nut assembly
- Blue tether provides contrast for high visibility
- Pre-drilled hole in end of CleanGrip for included screw & nut assembly
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESAB WELDING & CUTTING PRODUCTS ELECTRODES E-7014 3/32" 5 Lbs (VQ1440-0206)
- HEATHROW SCIENTIFIC Forceps, Dark Blue, 4-1/3 In L, PK6 (HS15998C)
- FIRST AID ONLY Burn Gel, Packet, 0.125g, PK6 (13-010)
- FIRST AID ONLY Bulk First Aid kit, Metal, 50 Person (90567)
- CREST HEALTHCARE DuraCall Call Cord, Jeron Provider 790 8-pin DIN, white, single, 10 ft (9953W-10)
- CREST HEALTHCARE CleanGrip Bulk Anti-Ligature Tether, blue, 500 ft (116157)
- CREST HEALTHCARE CleanGrip Anti-Ligature Tether with Security Clip and Adapter, red, 6 ft (116608)
- CREST HEALTHCARE CleanGrip Anti-Ligature Tether with 2 Adapters, red, 6 ft (116387)
- ILC Replacement for Masimo 2054 Direct-connect Spo2 Sensors (2054 DIRECT-CONNECT SPO2 SENSORS MASIMO)
- ILC Replacement for IVY Biomedical Systems 7800 ECG Leadwires Pinch/grabber (grouped) (7800 ECG LEADWIRES PINCH/GRABBER (GROUPED) IVY BI)
- ILC Replacement for Smiths Medical Surgivet V9200 Pinch ECG Leadwire (SURGIVET V9200 PINCH ECG LEADWIRE SMITHS MEDICAL)
- Crest Healthcare Medical Equipment Parts