Shop All Exam Room Equipment
Crest Healthcare
Call for Assistance Buzzer/Strobe, 24 VAC
Mfr # 115791
Zoro # G6608548
product price: $87.79
/ea
Free Shipping & Returns
$87.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Voltage 24V AC/DC
- Decibels 88 dB
- Amps 24V AC
- Product Type Buzzer/Strobe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crest Healthcare
- MFR # 115791
- Zoro # G6608548
- UPC # 811890032411
- Country of Origin China
- Category Exam Room Equipment
Details
Item | Patient Station |
Color | White |
Voltage | 24V AC/DC |
Decibels | 88 dB |
Amps | 24V AC |
Product Type | Buzzer/Strobe |
Description
Patient Station, Voltage 24V AC/DC, Amps 24V AC, Color White, 88 dB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Kit Refill, Lip Balm Packets, 10 Per Box (FAE-4010)
- ZOLL Battery Pack for Zoll AED Plus, PK10 (8000080701)
- CORTECH Security Toothbrush, Plastic, PK144 (90036)
- DR.STITCH Training Sutures with Thread, Polyp, 5/0 (DS-0012)
- CREST HEALTHCARE HD2 Bed Control, For Hill-Rom (BCQ600)
- CREST HEALTHCARE Pendant and Sleeve, #10, 10 pieces (113666)
- CREST HEALTHCARE Replacement Corridor Pilot Lens, White (B-31094)
- CREST HEALTHCARE Bed Control, HD2, For NOA, 8-Pin Din (BCAK800)
- CREST HEALTHCARE Replacement Lens, For Pilot Light (B-31695)
- CREST HEALTHCARE Code Blue Pull Cord Station (5700CB)
- AMERICAN POWER PULL CABLE ASSY 5/32X18 (AG8216)
- Crest Healthcare Exam Room Equipment