Shop All Exam Room Equipment
Crest Healthcare
Call Cord, Touch Call, 1/4" Phone Plug
Mfr # 113673-4410
Zoro # G6537540
product price: $77.89
/ea
Free Shipping & Returns
$77.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Includes Security Clip
- Standards FDA Listed
- Voltage 28V AC/DC
- Amps 28V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crest Healthcare
- MFR # 113673-4410
- Zoro # G6537540
- UPC # 811890030899
- Country of Origin Taiwan, Province of China
- Category Exam Room Equipment
Details
Item | Touch Call Call Cord |
Color | Gray |
Includes | Security Clip |
Standards | FDA Listed |
Voltage | 28V AC/DC |
Amps | 28V AC/DC |
Description
Touch Call Call Cord, Voltage 28V AC/DC, Amps 28V AC/DC, Color Gray, Includes Security Clip, Standards FDA Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT First Aid Kit, Plastic, 100 Person (9999-7735)
- DYNAREX Dynarex Gauze Pad, Sterile, 4inL x 4inW, 12 Ply, 1200 Pcs (3354)
- GREEN EARTH Skin Cleanser, Foaming, Fragrance-Free, 1 Gal, , Straw, PK 4 (BET7150400)
- MAUI Moisture Shea Butter Condition 385mL, PK4 (4018512)
- CREST HEALTHCARE Plastic Bed Control Holder (115198)
- CREST HEALTHCARE Call Cord, 8-Pin DIN, White, Single, 7 ft. (117704)
- CREST HEALTHCARE Break-A-Way Bed Communication Cable (108195QD)
- CREST HEALTHCARE Pull Cord Station, 12 to 120V, DPST Switch (4303-F)
- CREST HEALTHCARE Momentary Pushbutton Repair Kit (770W)
- CREST HEALTHCARE Dummy Plug for Hill-Rom, 37 pin (107735)
- OMNIMED Acrylic Isolation Station (Holds Gowns, Masks, Gloves & More) (307005)
- Crest Healthcare Exam Room Equipment