Shop All Exam Room Equipment
Crest Healthcare
Call Cord, Simplex, 10 ft. L
Mfr # 9910W-10
Zoro # G6616099
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Includes Security Clip
- Voltage 24V AC/DC
- Standards FDA Listed
- Product Type Call Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crest Healthcare
- MFR # 9910W-10
- Zoro # G6616099
- UPC # 811890033401
- Country of Origin China
- Category Exam Room Equipment
Details
Item | DuraCall Call Cord |
Color | White |
Includes | Security Clip |
Voltage | 24V AC/DC |
Standards | FDA Listed |
Product Type | Call Cord |
Amps | 24V AC/DC |
Description
DuraCall Call Cord, Voltage 24V AC/DC, Amps 24V AC/DC, Color White, Includes Security Clip, Standards FDA Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEK Complete Choking First Aid Cabinet with LiveVac Signage Included (EN10013)
- FERNO Tactical Litter, OD Green and Black (PT7970)
- DYNAREX Dynarex Gauze Pad, Sterile, 4inL x 4inW, 12 Ply, 1200 Pcs (3354)
- TAYLOR Digital 440 Lb. Bath Scale, Black (73404072)
- CREST HEALTHCARE Cord Extender, For 1/4" Call Cords (108090-12)
- CREST HEALTHCARE Economy Pull Cord Station (5600)
- CREST HEALTHCARE Cord Extension, 8-Pin Din R Angle Plug (114711-10)
- CREST HEALTHCARE Call Cord, 8 ft., Cord, TekTone 8-Pin DIN (8916W-8)
- CREST HEALTHCARE Clean Cord Plastic Pendant, PK15 (113708)
- CREST HEALTHCARE Code Blue Pull Cord Station (5700CB)
- OMNIMED Aluminum Wall Mountable Double Bedpan Storage Rack (303526)
- Crest Healthcare Exam Room Equipment