Shop All Exam Room Equipment
Crest Healthcare
Call Cord, Jeron 8 Pin DIN
Mfr # 117738
Zoro # G6571341
original price:
$33.74
13% off
new price: $29.25
/ea
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Includes Security Clip
- Voltage 24V AC/DC
- Standards FDA Listed; RoHS2 Compliant
- Amps 24V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crest Healthcare
- MFR # 117738
- Zoro # G6571341
- UPC # 811890031926
- Country of Origin Viet Nam
- Category Exam Room Equipment
Details
Item | Call Cord |
Color | White |
Includes | Security Clip |
Voltage | 24V AC/DC |
Standards | FDA Listed; RoHS2 Compliant |
Amps | 24V AC/DC |
Description
Call Cord, Voltage 24V AC/DC, Amps 24V AC/DC, Color White, Includes Security Clip, Standards FDA Listed; RoHS2 Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS Conditioning Shampoo, Clean Scent, 30mL, PK288 (SH-OAS-BTL-1709)
- FIRST AID ONLY Refill for SmartCompliance Cabinet, Burn Cream, 0.9g Packets, PK20 (FAE-7030)
- PURELL 8 Oz. Gel Pump Bottle Hand Sanitizer (3015-12-CMR)
- A2Z SCILAB 6 Pcs Oral Hygiene Kit Stainless Steel Dental Tools (A2Z-ZR-SS6)
- CREST HEALTHCARE Code Blue Pull Cord Station (5700CB)
- CREST HEALTHCARE Call Cord, 1/4" Phone Plug, Single, 10 ft. (9900W-10)
- CREST HEALTHCARE Adapter, Type Y (108068)
- CREST HEALTHCARE Pull Cord Station, Waterproof, SPDT Switch (5702)
- CREST HEALTHCARE Economy Pull Cord Station (5600)
- CREST HEALTHCARE CleanCord, White Plastic Cord, 500 ft.Roll (115669)
- SMARTHEART Talking Pulse Oximeter Portable Spot-Check Monitoring (11-50L)
- Crest Healthcare Exam Room Equipment