Shop All Exam Room Equipment
Crest Healthcare
Call Cord, Coiled, White, 16 ft. L
Mfr # 9900CLW-16
Zoro # G6617620
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Includes Security Clip
- Voltage 24V AC/DC
- Standards FDA Listed
- Amps 24V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crest Healthcare
- MFR # 9900CLW-16
- Zoro # G6617620
- UPC # 811890030875
- Country of Origin China
- Category Exam Room Equipment
Details
Item | DuraCall Call Cord |
Color | White |
Includes | Security Clip |
Voltage | 24V AC/DC |
Standards | FDA Listed |
Amps | 24V AC/DC |
Description
DuraCall Call Cord, Voltage 24V AC/DC, Amps 24V AC/DC, Color White, Includes Security Clip, Standards FDA Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDIQUE PRODUCTS Triple Antibiotic Ointment, 1/57 gm. Packets, 25/Box (22373)
- FIRST AID ONLY Gauze Pad, Sterile, White, No, Gauze, PK10 (3-601)
- OKEEFFES Hand Cream, Tub, 3.4 oz. (K0350002)
- ADVENTURE MEDICAL Rescue Flash™ Mirror, Packaged, Kit, Plastic Case (0140-1004)
- CREST HEALTHCARE Call Cord, 1/4" Phone Plug, White, 7 ft. L (9900W-7)
- CREST HEALTHCARE Low Voltage Controller, 2 Circuit (115229)
- CREST HEALTHCARE File Server, Dukane (110-3613D)
- CREST HEALTHCARE Replacement Corridor Pilot Lens, White (B-31094)
- CREST HEALTHCARE Infrared Pillow Speaker, for TekTone, 8-P (XT1601XEA500Z10N1)
- CREST HEALTHCARE Adapter, Type Y2 (CA04S04N1-01)
- CREST HEALTHCARE Pendant and Sleeve, #10, 10 pieces (113666)
- Crest Healthcare Exam Room Equipment