Shop All Exam Room Equipment
Crest Healthcare
Call Cord, 8-Pin DIN, White, Single, 7 ft.
Mfr # 117704
Zoro # G6620439
product price: $37.25
/ea
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Includes Security Clip
- Voltage 24V AC/DC
- Standards FDA Listed; RoHS2 Compliant
- Amps 24V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crest Healthcare
- MFR # 117704
- Zoro # G6620439
- UPC # 811890031445
- Country of Origin Viet Nam
- Category Exam Room Equipment
Details
Item | Call Cord |
Color | White |
Includes | Security Clip |
Voltage | 24V AC/DC |
Standards | FDA Listed; RoHS2 Compliant |
Amps | 24V AC/DC |
Description
Call Cord, Voltage 24V AC/DC, Amps 24V AC/DC, Color White, Includes Security Clip, Standards FDA Listed; RoHS2 Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNIMED High Visibility Neon Exam Room Flags (8", 4 Flag) (291864)
- MEDLINE Extrasorbs Air-Permeable Disposable DryPads, 30" x 36", White, PK5 (EXTSRB3036AZ)
- 3M COBAN Coban Tape, 2 in. x 5 yds (MMM1582)
- PROACTIVE SPORTS ProActive Sports DSS011 Banana Boat Sports Performance Sunscreen SPF30 1 oz (DSS011)
- CREST HEALTHCARE Plastic Pendants, for Use w/CleanCord, (116137)
- CREST HEALTHCARE EconoCall Call Cord, Gray, 10 ft. (7700G-10)
- CREST HEALTHCARE Emergency Pullcord Station, Dukane, 1-Ga (9A2206)
- CREST HEALTHCARE Cord Extension, 8-Pin Din R Angle Plug (114711-10)
- CREST HEALTHCARE Break-A-Way Bed Communication Cable (108195QD)
- CREST HEALTHCARE Basic Corridor Pilot, 2 Lamps (4325-2)
- SIMPSON STRONG-TIE Angle A21 (A21)
- Crest Healthcare Exam Room Equipment