Shop All Exam Room Equipment
Crest Healthcare
Call Cord, 8 ft., Cord, Arial RJ45 8-Pin
Mfr # 116115
Zoro # G8507924
product price: $49.79
/ea
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Includes Adapter Cable with Male 8-pin DIN RJ45 Plug
- Standards FDA Listed; RoHS2 Compliant
- Product Type Call Cord, 8-Pin, 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crest Healthcare
- MFR # 116115
- Zoro # G8507924
- Country of Origin United States
- Category Exam Room Equipment
Details
Item | Call Cord, 8-Pin, 8 ft |
Color | White |
Includes | Adapter Cable with Male 8-pin DIN RJ45 Plug |
Standards | FDA Listed; RoHS2 Compliant |
Product Type | Call Cord, 8-Pin, 8 ft |
Description
Call Cord, 8-Pin, 8 ft, Color White, Includes Adapter Cable with Male 8-pin DIN RJ45 Plug, Standards FDA Listed; RoHS2 Compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS Feca-Med, Sodium Nitrate Fecal Floatation Medium (PH-OVA-GAL)
- EMI EMS Shear, 5-1/2 In. L, Ble, Stainless Stel (1096 BLUE)
- FIRST AID ONLY Splint, Finger, Orange/Blue, Foam, PK10 (3530)
- AMERICAN RED CROSS Bulk First Aid kit, PVC, 5 Person (RC-600)
- CREST HEALTHCARE Corridor Light, 1 Lamp (CL-7582C)
- CREST HEALTHCARE Nurse Call Connector Kit, Dukane, TV And (438-930C)
- CREST HEALTHCARE Plastic Bed Control Holder (115198)
- CREST HEALTHCARE Bedside Station, For Cornell 4000 Series (B-222C)
- CREST HEALTHCARE Pull Cord Bed Station, For Jeron EC-300 (2320C)
- CREST HEALTHCARE EconoCall Call Cord, Gray, 12 ft. (7700G-12)
- CABLES & SENSORS Edan Compatible Direct-Connect SpO2 Sensor - Adult Clip (S410-191P0)
- Crest Healthcare Exam Room Equipment