Shop All Exam Room Equipment
Crest Healthcare
Call Cord, 1/4" Phone Plug, White, 7 ft. L
Mfr # 9900W-7
Zoro # G6619282
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Includes Security Clip
- Voltage 24V AC/DC
- Standards FDA Listed
- Amps 24V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crest Healthcare
- MFR # 9900W-7
- Zoro # G6619282
- UPC # 811890030462
- Country of Origin China
- Category Exam Room Equipment
Details
Item | DuraCall Call Cord |
Color | White |
Includes | Security Clip |
Voltage | 24V AC/DC |
Standards | FDA Listed |
Amps | 24V AC/DC |
Product Type | Call Cord |
Description
DuraCall Call Cord, Voltage 24V AC/DC, Amps 24V AC/DC, Color White, Includes Security Clip, Standards FDA Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREST HEALTHCARE Adapter Cable, For Arial System (113640)
- MEDI-FIRST Aspirin, Tablet, 325mg, PK500 (80513)
- QUIKCLOT Gauze Pad, White, 4-1/2" L, 1/2" W, Sterile, Standards: FDA (5020-0026)
- FIRST AID ONLY First Aid Kit Refill, Castile Soap Wipes, 10 Per Box (FAE-4004)
- CREST HEALTHCARE Momentary Pushbutton Repair Kit (770W)
- CREST HEALTHCARE Geri Call Call Cord, 1/4" Phone Plug (118844C)
- CREST HEALTHCARE Deluxe Pull Cord Station (5700)
- CREST HEALTHCARE Cord Extender, For 1/4" Call Cords (108090-12)
- CREST HEALTHCARE Call Cord, Simplex, TekTone, Wescom RJ45 (118813C-10)
- CREST HEALTHCARE Pull Cord Station, For Cornell (E-104-1C)
- DYNAREX Cotton Tip Swab, Sterile, 6" L, PK100 (4305)
- Crest Healthcare Exam Room Equipment