Shop All Exam Room Equipment
Crest Healthcare
Call Cord, 1/4" Phone Plug, Double, 7 ft.
Mfr # 9900DW-7
Zoro # G6615913
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Includes Security Clip
- Voltage 24V AC/DC
- Standards FDA Listed
- Amps 24V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crest Healthcare
- MFR # 9900DW-7
- Zoro # G6615913
- UPC # 811890031537
- Country of Origin China
- Category Exam Room Equipment
Details
Item | Call Cord |
Color | White |
Includes | Security Clip |
Voltage | 24V AC/DC |
Standards | FDA Listed |
Amps | 24V AC/DC |
Description
Call Cord, Voltage 24V AC/DC, Amps 24V AC/DC, Color White, Includes Security Clip, Standards FDA Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hydrocortisone Cream, 0.004 oz. (90946)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 12x15", Clear, 4mL, PK500 (Z4.1215)
- DEGREE Degree Shower Clean Invisible Solid For Women 17g, PK36 (56430)
- FIRST AID ONLY Adhesive Bandage, Woven, 1 in. W, 50/Box (G167)
- CREST HEALTHCARE Geri Call Call Cord, 1/4" Phone Plug (118844C)
- CREST HEALTHCARE Emergency Pullcord Station, Dukane, 1-Ga (9A2206)
- CREST HEALTHCARE Adapter, Type Y (108068)
- CREST HEALTHCARE Call Cord, 1/4" Phone Plug, Double, 10 ft. (7700DG-10)
- CREST HEALTHCARE Plastic Bead Chain (Pearl), #6 (Chain Size), 72 Ft. (114386)
- CREST HEALTHCARE Patient Station, For Rauland Responder (BS810C)
- CREST HEALTHCARE Bedside Station, For Cornell (B-122C)
- Crest Healthcare Exam Room Equipment