Shop All Exam Room Equipment
Crest Healthcare
Call Cord, 1/4" Phone Plug
Mfr # 7700W-7
Zoro # G6573012
original price:
$22.13
17% off
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Includes Security Clip
- Voltage 24V AC/DC
- Standards FDA Listed; RoHS2 Compliant
- Amps 24V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crest Healthcare
- MFR # 7700W-7
- Zoro # G6573012
- UPC # 811890031483
- Country of Origin Viet Nam
- Category Exam Room Equipment
Details
Item | Call Cord |
Color | White |
Includes | Security Clip |
Voltage | 24V AC/DC |
Standards | FDA Listed; RoHS2 Compliant |
Amps | 24V AC/DC |
Description
Call Cord, Voltage 24V AC/DC, Amps 24V AC/DC, Color White, Includes Security Clip, Standards FDA Listed; RoHS2 Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REXONE Patient Restraints, Black, 12" L (RXACC06)
- FIRST AID ONLY First Aid Kit Refill, Fabric Knuckle Bandages, 10 Per Box (FAE-3008)
- TOUGH GUY Sanitary Napkn Rcptcl, 11"H, 9"W (1ECK9)
- FIRST AID ONLY Bulk First Aid kit, Fabric, 50 Person (90599)
- CREST HEALTHCARE Patient Station, For Jeron (8721C)
- CREST HEALTHCARE Latching Patient Station (108086)
- CREST HEALTHCARE CleanCord, Red Plastic Cord, 500 ft. Roll (115668)
- CREST HEALTHCARE Adapter Cable, 1/4" Plug to 1/4" Plug (101968-10)
- CREST HEALTHCARE Call Cord, Touch Call, Rauland 8 Pin DIN (113673-0410)
- CREST HEALTHCARE Patient Room Station, For Rauland (BS-8500C)
- CABLES & SENSORS Covidien Nellcor Short SpO2 Sensor - Veterinary Lingual Sensor (10181)
- Crest Healthcare Exam Room Equipment