Shop All Exam Room Equipment
Crest Healthcare
Call Cord, 1/4" Phone Plug
Mfr # 7700W-12
Zoro # G6561340
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Includes Security Clip
- Standards FDA Listed; RoHS2 Compliant
- Voltage 24V AC/DC
- Amps 24V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crest Healthcare
- MFR # 7700W-12
- Zoro # G6561340
- UPC # 811890031889
- Country of Origin China
- Category Exam Room Equipment
Details
Item | Call Cord |
Color | White |
Includes | Security Clip |
Standards | FDA Listed; RoHS2 Compliant |
Voltage | 24V AC/DC |
Amps | 24V AC/DC |
Product Type | Call Cord |
Description
Call Cord, Voltage 24V AC/DC, Amps 24V AC/DC, Color White, Includes Security Clip, Standards FDA Listed; RoHS2 Compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Heavy Woven Adhesive Bandages, Strip, 2 x 3, PK25, 25PK (G160)
- DEALMED Stretch Gauze Bandage Roll, Sterile, 4", 12/Bx, 8/Cs, 96PK (783114)
- HOSPECO Sanitary Napkin/Tampon Dispenser, White, Length: 7-5/8 in (D1)
- SPA BLACK Cond Shampoo 1.4 Oz., 144/Cs, 144PK (2335105)
- CREST HEALTHCARE Call Cord, 8-Pin DIN, White, Single, 7 ft. (117704)
- CREST HEALTHCARE File Server, Dukane (110-3613D)
- CREST HEALTHCARE Corridor Light, 1 Lamp (CL-7582C)
- CREST HEALTHCARE Red Cord, with Pendant, 7 ft. (80R)
- CREST HEALTHCARE Replacement Corridor Pilot Lens, White (B-31094)
- CREST HEALTHCARE Pull Cord, Break-A-Way Clean (114945)
- CABLES & SENSORS Masimo Compatible SpO2 Adapter Cable - 30 cm (10221)
- Crest Healthcare Exam Room Equipment