Shop All Exam Room Equipment
Crest Healthcare
Call Cord, 12 ft., Cord, Straight 1/4" 2-
Mfr # 117700-12
Zoro # G8507879
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Standards FDA Listed; RoHS2 Compliant
- Product Type Call Cord, 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crest Healthcare
- MFR # 117700-12
- Zoro # G8507879
- UPC # 811890033456
- Country of Origin United States
- Category Exam Room Equipment
Details
Item | Call Cord, 12 ft |
Color | White |
Standards | FDA Listed; RoHS2 Compliant |
Product Type | Call Cord, 12 ft |
Description
Call Cord, 12 ft, Color White, Standards FDA Listed; RoHS2 Compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAKIT Spray Bottle Label, Glass Cleaner (PAK5551L-12)
- ZORO SELECT Topical Cleanser, Cream, Bottle, 32.000 oz. (91005)
- CUBIX SAFETY Standard, Alarmed and Strobed, Large AED Cabinet (CB2-Ls)
- FIRST AID ONLY Twenty-Five Person ANSI A+ First Aid Kit Refill, 141 Pieces (90615)
- CREST HEALTHCARE Bedside Station, For Cornell (B-122C)
- CREST HEALTHCARE Red Cord, with Pendant, 7 ft. (80R)
- CREST HEALTHCARE Cord Extender, for 1/4" dia. Call Cords (108090)
- CREST HEALTHCARE Pull Cord Bed Station, For Jeron EC-300 (2320C)
- CREST HEALTHCARE Replacement Knob, String and Pendant (80K)
- CREST HEALTHCARE CleanCord, Red Plastic Cord, 1000 ft. (114196)
- WELCH ALLYN Connex Spot 2 Cell Li-Ion Battery (BATT22)
- Crest Healthcare Exam Room Equipment