Shop All Exam Room Equipment
Crest Healthcare
Bedside Station Replacement, for Rauland
Mfr # PBS113C
Zoro # G9798015
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Standards FDA Listed
- Voltage 14V DC
- Amps 100mA at 14V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crest Healthcare
- MFR # PBS113C
- Zoro # G9798015
- UPC # 811890033210
- Country of Origin United States
- Category Exam Room Equipment
Details
Item | Bedside Station Replacement Push Button |
Color | Silver |
Standards | FDA Listed |
Voltage | 14V DC |
Amps | 100mA at 14V DC |
Description
Bedside Station Replacement Push Button, Voltage 14V DC, Amps 100mA at 14V DC, Color Silver, Standards FDA Listed
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For GE GENERAL ELECTRIC GE, 2059294001 NIBP CONNECTORS (2059294-001 NIBP CONNECTORS)
- PYLE Portable & Cordless Water Flosser / Electric Oral Irrigator (PHWF15WT)
- DR.STITCH Training Sutures with Thread, Nylon, 5/0 (DS-0008)
- GOLDEN TECHNOLOGIES Infinite Position Lift Chair Hand Control (ZK756HCL)
- CREST HEALTHCARE Patient Station, For Rauland Responder (BS810C)
- CREST HEALTHCARE Adapter, Type Y2 (CA04S04N1-01)
- CREST HEALTHCARE Call Cord, Jeron 8 Pin DIN (117728-12)
- CREST HEALTHCARE Econo Call Call Cord, Rauland 8-pin DIN (117704-12)
- CREST HEALTHCARE Pull Cord Bath Station, For Jeron (2331C)
- CREST HEALTHCARE Waterproof Pull Cord Station (5701)
- MEDSOURCE Pulse Oximeter, Fingertip, Color OLED, Length: 2 9/32 in (MS-74002)
- Crest Healthcare Exam Room Equipment