Shop All Exam Room Equipment
Crest Healthcare
Backlit Pillow Speaker, for Rauland, 9-Pi
Mfr # XN4902RTBBXX560N1
Zoro # G8507757
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Standards Canada ICES-003; ETL US Listed; FCC; TUV SUD; UL 1069
- Voltage 6.5V DC
- Amps 0.1 A at 6.5V DC
- Product Type Backlit Pillow Speaker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crest Healthcare
- MFR # XN4902RTBBXX560N1
- Zoro # G8507757
- Country of Origin United States
- Category Exam Room Equipment
Details
Item | Backlit Pillow Speaker |
Color | White |
Standards | Canada ICES-003; ETL US Listed; FCC; TUV SUD; UL 1069 |
Voltage | 6.5V DC |
Amps | 0.1 A at 6.5V DC |
Product Type | Backlit Pillow Speaker |
Description
Backlit Pillow Speaker, Voltage 6.5V DC, Amps 0.1 A at 6.5V DC, Color White, Standards Canada ICES-003; ETL US Listed; FCC; TUV SUD; UL 1069
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Burdick 9293-046-60 EKG Leadwires (9293-046-60 EKG LEADWIRES BURDICK)
- DYNAREX Fingertip Bandage, 2"LX1-3/4"W, PK2400 (3617)
- FIRST AID ONLY Refill for SmartCompliance Cabinet, Plastic Bandages, 1 x 3, PK40 (FAE-3100)
- OXYGEN Fragrance Free Soap 1Oz, 288Pk (OXY-FF-HFS|1)
- CREST HEALTHCARE Clean Cord Plastic Pendant, PK15 (113708)
- CREST HEALTHCARE Call Cord, 1/4" Phone Plug, White, 7 ft. L (9900W-7)
- CREST HEALTHCARE Nurse Call Connector Kit, Dukane, TV And (438-930C)
- CREST HEALTHCARE Patient Station, For Jeron (8723C)
- CREST HEALTHCARE Pull Cord Station, For Cornell (E-104-1C)
- CREST HEALTHCARE HD2 Bed Control, For Joerns Easy Care (BCAJ603)
- WELCH ALLYN SK, Handle Assy (104299)
- Crest Healthcare Exam Room Equipment