Shop All Exam Room Equipment
Crest Healthcare
Backlit Pillow Speaker, for Rauland, 9-Pi
Mfr # XN4902RJBBXX560N1
Zoro # G9797945
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Standards Canada ICES-003; ETL US Listed; FCC; TUV SUD; UL 1069
- Voltage 6.5V DC
- Amps 0.1 A at 6.5V DC
- Product Type Backlit Pillow Speaker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crest Healthcare
- MFR # XN4902RJBBXX560N1
- Zoro # G9797945
- Country of Origin United States
- Category Exam Room Equipment
Details
Item | Backlit Pillow Speaker |
Color | White |
Standards | Canada ICES-003; ETL US Listed; FCC; TUV SUD; UL 1069 |
Voltage | 6.5V DC |
Amps | 0.1 A at 6.5V DC |
Product Type | Backlit Pillow Speaker |
Description
Backlit Pillow Speaker, Voltage 6.5V DC, Amps 0.1 A at 6.5V DC, Color White, Standards Canada ICES-003; ETL US Listed; FCC; TUV SUD; UL 1069
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPECO Sanitary Napkin Receptacle, White (250-201W)
- PROHEAL Foam Hospital Bed Mattress (PH-81013)
- AFS Hydro Aspirator (640400)
- MEDI-FIRST Cough Drops, Lozenge, 7.6mg, PK50 (81550)
- CREST HEALTHCARE Anti-Ligature Tether w/Two Adapters (115840)
- CREST HEALTHCARE HD2 Bed Control, For Joerns (BCAE601)
- CREST HEALTHCARE Replacement Corridor Pilot Lens, White (B-31094)
- CREST HEALTHCARE Momentary Pushbutton Repair Kit (770W)
- CREST HEALTHCARE Geri Call Call Cord, 1/4" Phone Plug (118844C)
- CREST HEALTHCARE Bed Control, HD2, For NOA, 8-Pin Din (BCAK800)
- OMNIMED Wall Mounted PPE Isolation Station (Holds Gloves, Masks & Isolation Go (307010)
- Crest Healthcare Exam Room Equipment