Shop All Exam Room Equipment
Crest
HD2 Bed Control, 8 ft., Cord, Various Br
Mfr # BCAA400
Zoro # G9798566
product price: $70.49
/ea
$70.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Standards FDA Listed
- Product Type HD2 Bed Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crest
- MFR # BCAA400
- Zoro # G9798566
- UPC # 811890034545
- Country of Origin United States
- Category Exam Room Equipment
Details
Item | HD2 Bed Control |
Color | White |
Standards | FDA Listed |
Product Type | HD2 Bed Control |
Description
HD2 Bed Control, Color White, Standards FDA Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania G15t8/of replacement light bulb lamp (G15T8/OF OSRAM SYLVANIA)
- MIDCENTRAL MEDICAL TKR Foot Rest (radiolucent) (MCM612)
- DIAL Extra Dry 7-Day Moisturizing Lotion with Shea Butter, 15 oz Refill (17000122595)
- ZORO SELECT First Aid Cabinet, Metal, 200 Person (54768)
- CREST HEALTHCARE Pendant and Sleeve, #10, 10 pieces (113666)
- DYNAREX Cotton Tip Swab, Non-Sterile, 6" L, PK1000 (4302)
- CABLES & SENSORS Masimo Compatible Short SpO2 Sensor - Adult Clip (S403-490)
- CREST HEALTHCARE Pull Cord Station, For Cornell (E-114C)
- CYNAMED Compact Mini Otoscope - Ear Infection De (CYZR-1004)
- SMARTSTACK Dual Tank Holder, Pole Mounted, Black (R105P04-001)
- DUKAL NonSterile Cotton Roll 1 lb (CR1-12)
- Crest Exam Room Equipment