Shop All Exam Room Equipment
Crest
HD2 Bed Control, 8 ft., Cord, Carrom
Mfr # BCQ602
Zoro # G8507976
product price: $80.29
/ea
Free Shipping & Returns
$80.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Standards FDA Listed
- Product Type HD2 Bed Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crest
- MFR # BCQ602
- Zoro # G8507976
- UPC # 811890034682
- Country of Origin United States
- Category Exam Room Equipment
Details
Item | HD2 Bed Control |
Color | White |
Standards | FDA Listed |
Product Type | HD2 Bed Control |
Description
HD2 Bed Control, Color White, Standards FDA Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HOSPITAL SUPPLY 3D AED Sign with Pre-Drilled Mounting Holes (AHS-AEDS-3D_EA)
- PROHEAL Gel Infused Foam Wheelchair Cushion -20" x 18" (PH-74014-GEL-20X18X3)
- A2Z SCILAB Dental Tartar Remover Tooth Scraper Plaque Removing Tools, 4 Piece Set (A2Z-ZR208)
- DIXON 4 in x 12 ft RAPP-IT PIPE REPAIR KIT BANDAGE (RAP124)
- DEALMED Male Urinal With Cover, Translucent, 1000 Cc, Ea (781148)
- WELCH ALLYN LENS HOLDER ASSY-GREEN (209026-502)
- WELCH ALLYN PLFM POWER CORD NORTH AMERICA (714030)
- CREST HEALTHCARE Patient Station, For Rauland Responder (BS810C)
- CREST HEALTHCARE Geri Call Call Cord, 1/4" Phone Plug (118844C-10)
- MAXTEC Pulse Oximeter, Fingertip, Color OLED (R204P23)
- GULBEN Gulben KP10599 Bloodbourne Pathogen Kit (KP10599)
- Crest Exam Room Equipment