Shop All Exam Room Equipment
Crest
HD2 Bed Control, 8 ft., Cord, Carrom
Mfr # BCG600
Zoro # G9798584
product price: $95.65
/ea
Free Shipping & Returns
$95.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Standards FDA Listed
- Product Type HD2 Bed Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crest
- MFR # BCG600
- Zoro # G9798584
- UPC # 811890034668
- Country of Origin United States
- Category Exam Room Equipment
Details
Item | HD2 Bed Control |
Color | White |
Standards | FDA Listed |
Product Type | HD2 Bed Control |
Description
HD2 Bed Control, Color White, Standards FDA Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG USA Lifting Bridle, Black, 72" L (871130000KK)
- PHYSICIANSCARE Aspirin, Tablet, 6 x 2,325mg (20-112)
- HONEYWELL Gauze Compress, 4In, NonAdhrnt, Unitized (020768)
- FIRST AID ONLY Instant Cold Pack 4" X 5" (21-004-084)
- CABLES & SENSORS Masimo Compatible Disposable SpO2 Sensor, Neonate/Adult, PK20 (S543-490)
- CREST HEALTHCARE Clean Cord Plastic Pendant, PK15 (113708)
- BOWMAN DISPENSERS Protection System, Beige (PS012-0512)
- BOWMAN DISPENSERS Bulk Dispenser, 17-1/32inH (BP-011)
- CREST HEALTHCARE Latching Patient Station (108086)
- OASIS Lap Sponge, Sterile, 12in X 12in, 25 Per Box (LAP1212-5PK)
- A2Z SCILAB Stainless Steel Medical Instrument Box Organizer Perforated Storage Tray w/ Lid - 8Lx4Wx1.5H (A2Z-ZR-BOX842-FN)
- Crest Exam Room Equipment