Shop All Exam Room Equipment
Crest
HD2 Bed Control, 8 ft., Cord, Carrom
Mfr # BCG400
Zoro # G9798539
product price: $83.55
/ea
Free Shipping & Returns
$83.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Standards FDA Listed
- Product Type HD2 Bed Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crest
- MFR # BCG400
- Zoro # G9798539
- UPC # 811890034576
- Country of Origin United States
- Category Exam Room Equipment
Details
Item | HD2 Bed Control |
Color | White |
Standards | FDA Listed |
Product Type | HD2 Bed Control |
Description
HD2 Bed Control, Color White, Standards FDA Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK II SK-II U-SC-3257 Unisex Facial Treatment Mask - Pack of 10 (U-SC-3257)
- MEDIQUE Cough Drops, Lozenge, 7.6mg, PK600 (05060)
- FIRST AID ONLY Bulk First Aid Kit Refill, Cardboard, 150 Person (6175R)
- WATERLOO HEALTHCARE Waterloo Extra-Large Wire Basket (WSB-1)
- BOWMAN DISPENSERS Sunscreen Dispenser, Holds One Box of 100 SingleUse Sunscreen Packets (NC038-0111)
- BOWMAN DISPENSERS Wax Paper Dispenser, Stainless Steel (FS001-0300)
- HTI Wash Mitt W/ Cuff - Gold 8" X 11" (811)
- METRO Short Drawer Dividers, 5-1/8 In H, Clr (MBA117)
- CREST HEALTHCARE Basic Corridor Pilot, Red Lens (4325-1R)
- RUBBERMAID .63 in. H X 24 in. W X 10 in. D Chestnut Wood Shelf (2110655)
- CYNAMED Color-Coded Tuning Fork With Hammer Soun (CYZR-988)
- Crest Exam Room Equipment