Shop All Exam Room Equipment
Crest
HD2 Bed Control, 8 ft., Cord, Borg-Wa
Mfr # BCQ603
Zoro # G9798523
product price: $77.85
/ea
Free Shipping & Returns
$77.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Standards FDA Listed
- Product Type HD2 Bed Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crest
- MFR # BCQ603
- Zoro # G9798523
- UPC # 811890031063
- Country of Origin United States
- Category Exam Room Equipment
Details
Item | HD2 Bed Control |
Color | White |
Standards | FDA Listed |
Product Type | HD2 Bed Control |
Description
HD2 Bed Control, Color White, Standards FDA Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CO-FLEX Tape 2 in. X 5 yds. (3200CP-036)
- MEDI-FIRST Butterfly Medium Bandages (60233)
- FIRST AID ONLY Fingertip Bandage, HvyWovn, 1-3/4inW, 25/Box (G163)
- STRYKER HEARTSINE AED Package, 8" H, 2" D, 8" W, 39" Cable L (HS01X-MD)
- BOWMAN DISPENSERS Protection System, 30-3/16inH (PS017-0212)
- S & H INDUSTRIES UPHOLSTERY CLIP REMOVER (KE77221)
- CABLES & SENSORS DRE Compatible SpO2 Adapter Cable - 240 cm (10379)
- WELCH ALLYN D-Ring Standard Wide Cuff (22-42cm) (RPM-BPACC-02)
- CREST HEALTHCARE Clean Cord Plastic Pull Cord (114194)
- MEDLINE Paper, Exm, Smth, Dlx, 18""X125' Pk (MIINON24322)
- CREST HEALTHCARE Plastic Pendants, for Use w/CleanCord, (116137)
- Crest Exam Room Equipment