Shop All Exam Room Equipment
Crest
Fall Fighter Prevention Chair Monito
Mfr # 115434
Zoro # G8507958
product price: $88.65
/ea
Free Shipping & Returns
$88.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, White
- For Use With Fall Monitor System
- Height 2 in
- Length 6 in
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crest
- MFR # 115434
- Zoro # G8507958
- Country of Origin United States
- Category Exam Room Equipment
Dimensions
Height | 2 in |
Length | 6 in |
Width | 2 in |
Details
Item | Fall Fighter Prevention Chair Monito |
Color | Black, White |
For Use With | Fall Monitor System |
Battery Type | AAA |
Description
Fall Fighter Prevention Chair Monito, Length 6 in, Width 2 in, Height 2 in, For Use With Fall Monitor System, Color Black, White, Battery Type AAA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Antibiotic, Cream, Box, Wrapped Packets (90952)
- ZORO SELECT Bulk First Aid kit, Metal, 100 Person (54533)
- DORMAN SEAT CUSHION ASSEMBLY (926-855)
- MEDSOURCE First Aid Kit Trauma Bag (MS-ELITE-FA187E)
- CREST HEALTHCARE Replacement Lens, For Pilot Light (B-31695)
- UNITED SCIENTIFIC Tuning Fork, 128 Hz (TFK128)
- CREST HEALTHCARE Flasher Assembly, Dukane, 4-Level (110-1335)
- WELCH ALLYN DOUBLE TUBE BLOOD PRESSURE HOSE (5FT) (3400-30)
- CAMPBELL CHAIN & FITTINGS Chain Handy#120 Zn 175' (0723169)
- CREST HEALTHCARE Call Cord, 1/4" Phone Plug (7700W-7)
- WELCH ALLYN WALL MOUNT w/ BASKET (4701-62)
- Crest Exam Room Equipment