Shop All Exam Room Equipment
Crest
Fall Fighter Prevention Chair Monito
Mfr # 115433
Zoro # G9798469
Free Shipping & Returns
$77.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, White
- For Use With Fall Monitor System
- Height 2 in
- Length 2 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crest
- MFR # 115433
- Zoro # G9798469
- Country of Origin United States
- Category Exam Room Equipment
Dimensions
Height | 2 in |
Length | 2 in |
Width | 6 in |
Details
Item | Fall Fighter Prevention Chair Monito |
Color | Black, White |
For Use With | Fall Monitor System |
Battery Type | AAA |
Description
Fall Fighter Prevention Chair Monito, Length 2 in, Width 6 in, Height 2 in, For Use With Fall Monitor System, Color Black, White, Battery Type AAA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROPROBE Splinter Probes 1.4"X100 (ASP100)
- ZORO SELECT Bulk First Aid kit, Plastic, 5 Person (54504)
- ZOLL Chewable Aspirin, Medicinal Count 36 x 1 (8911-000160-01)
- SANITARY NECESSITIES Sanitary Napkin Bag, PK500 (HOTEL-500)
- MYPILLOW BED PILLOW MEDUM WHT 2PK (MP-2PK-SDMF)
- WELCH ALLYN PRESSURE TUBING, CPWS, CP200, 2M (703415)
- SG TOOL AID Upholstery Clip Removal Tool (87810)
- SANOXY Finger Pulse Oximeter Heart Rate Blood Oxygen Saturation Monitor SpO2 PR Measure (PPT-Health3-blk)
- CABLES & SENSORS Edan Compatible Direct-Connect SpO2 Sensor - Adult Clip (S410-191P0)
- CREST HEALTHCARE Nurse Call Connector Kit, Dukane, TV And (438-930C)
- CREST HEALTHCARE Code Blue Pull Cord Station (5700CB)
- Crest Exam Room Equipment