Shop All Exam Room Equipment
Crest
Fall Fighter Prevention Break-A-Way
Mfr # 116041
Zoro # G9798408
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With Fall Management Monitors
- Height 2 in
- Length 14 in
- Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crest
- MFR # 116041
- Zoro # G9798408
- Country of Origin United States
- Category Exam Room Equipment
Dimensions
Height | 2 in |
Length | 14 in |
Width | 18 in |
Details
Item | Fall Fighter Prevention Break-A-Way |
Color | White |
For Use With | Fall Management Monitors |
Description
Fall Fighter Prevention Break-A-Way, Length 14 in, Width 18 in, Height 2 in, For Use With Fall Management Monitors, Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Refill for SmartCompliance Cabinet, Metal Detectable Bandage, 1x3, PK40 (FAE-3011)
- POWERHEART Recessed AED Cabinet, White, SS Material (50-00400-10)
- ALCO Rear Wheel Bearing (269)
- ILC Replacement for Rectus Type 20 Nibp Connectors (TYPE 20 NIBP CONNECTORS RECTUS)
- CREST HEALTHCARE CleanCord, Red Plastic Cord, 1000 ft. (114196)
- CREST HEALTHCARE HD2 Bed Control, For Smith and Davis (BCZ600)
- CREST HEALTHCARE Corridor Light, 1 Lamp (CL-7582C)
- A2Z SCILAB Suture Training Pad, Silicon Skin 14 Wounds of 8 Types for Practising Suture Skills (A2Z-ZR851)
- CREST HEALTHCARE Clean Cord Plastic Pull Cord (114194)
- RUBBERMAID .63 in. H X 24 in. W X 10 in. D Chestnut Wood Shelf (2110655)
- BOWMAN DISPENSERS Wax Paper Dispenser, Clear (FS001-0111)
- Crest Exam Room Equipment