Shop All Exam Room Equipment
Crest
Fall Fighter Prevention Break-A-Way
Mfr # 116040
Zoro # G9798444
product price: $57.69
/ea
$57.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With Fall Management Monitors
- Height 3/16 in
- Length 14 in
- Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crest
- MFR # 116040
- Zoro # G9798444
- Country of Origin United States
- Category Exam Room Equipment
Dimensions
Height | 3/16 in |
Length | 14 in |
Width | 18 in |
Details
Item | Fall Fighter Prevention Break-A-Way |
Color | White |
For Use With | Fall Management Monitors |
Description
Fall Fighter Prevention Break-A-Way, Length 14 in, Width 18 in, Height 3/16 in, For Use With Fall Management Monitors, Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Bulk First Aid Kit Refill, Cardboard, 5 Person (FAE-6017)
- FIRST AID ONLY Inflatable Air Splint, Full Arm, Plastic (M5085)
- FIRST AID ONLY Refill for SmartCompliance Gen Business Cabinet, Triangular Bandages, 40 x 40 x 56, PK2, 2PK (FAE-5100)
- FIRST AID ONLY 10 Person ANSI Class A Refill, 71 Pieces (90782)
- CREST HEALTHCARE Cord Extender, For 1/4" Call Cords (108090-12)
- CREST HEALTHCARE Bedside Station, For Cornell (B-111C)
- CREST HEALTHCARE Econo Call Call Cord, Rauland 8-pin DIN (117704-12)
- BOWMAN DISPENSERS Respiratory Hygiene Station, 58-26/64" H (BD111-0012)
- PRIMEHEALTH XL 2.5V E-Scope F.O Otoscope, Black (PR121647)
- WELCH ALLYN LINE CORD B, NORTH AMERICA (PWCD-B)
- CREST HEALTHCARE Pull Cord Bath Station, For Jeron (2331C)
- Crest Exam Room Equipment