Shop All Exam Room Equipment
Crest
Fall Fighter Prevention Break-A-Way
Mfr # 116006
Zoro # G9798417
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With Fall Management Monitors
- Height 1/2 in
- Length 9 in
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crest
- MFR # 116006
- Zoro # G9798417
- Country of Origin China
- Category Exam Room Equipment
Dimensions
Height | 1/2 in |
Length | 9 in |
Width | 1 in |
Details
Item | Fall Fighter Prevention Break-A-Way |
Color | White |
For Use With | Fall Management Monitors |
Description
Fall Fighter Prevention Break-A-Way, Length 9 in, Width 1 in, Height 1/2 in, For Use With Fall Management Monitors, Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Single Use Advanced Gel Hand Sanitizer, 1.2 mL, Packet, Clear, PK2000 (9630-2M-NS)
- ZEPPELINPRODUCTS ZeppelinProducts UMS-BTX1-KHK OLE Miss Toiletry Bag Waxed Canvas; 12 x 7 x 7 (UMS-BTX1-KHK)
- HOSPECO Maxithins Sanitary Pads, PK250 (250IM)
- BAND-AID Tru-Stay Sheer Strips Adhesive Bandages, Assorted, 80/Box (111713400)
- OASIS Reusable Surgical Gown, Non-Sterile, Cotton, 2X-Large, Each (AHSGXXL-C)
- CREST HEALTHCARE EconoCall Call Cord, Gray, 10 ft. (7700G-10)
- DEALMED FINGER PULSE OXIMETER (786022)
- OASIS Sterile Surgical Drape, 18in x 26in (DR1826)
- HEALTHSMART Pulse Oximeter, LED Display Type (40-817-000)
- DYNAREX Dynarex Geri Chair Recliner, 3 Positions, Blueridge (10520)
- A2Z SCILAB 7 Pcs Dental Picks Stainless Steel Set with Carrying Case (A2Z-ZR-KIT-153)
- Crest Exam Room Equipment