Shop All Exam Room Equipment
Crest
Fall Fighter Prevention Break-A-Way
Mfr # 116005
Zoro # G8507949
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- For Use With Fall Management Monitors
- Height 1/4 in
- Length 20 in
- Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crest
- MFR # 116005
- Zoro # G8507949
- Country of Origin China
- Category Exam Room Equipment
Dimensions
Height | 1/4 in |
Length | 20 in |
Width | 9 in |
Details
Item | Fall Fighter Prevention Break-A-Way |
Color | White |
For Use With | Fall Management Monitors |
Description
Fall Fighter Prevention Break-A-Way, Length 20 in, Width 9 in, Height 1/4 in, For Use With Fall Management Monitors, Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDI-FIRST Trauma Dressing, Sterile, Gauze (89801)
- ZORO SELECT Fingertip Bandages, 2" L x 1-1/2" W, PK25 (66573)
- FIRST AID ONLY Vented Chest Seal, 6.5"x2 7/8", Plastic (91194)
- MABIS Digital Thermometer, Oral (15-736-000)
- MASTER LOCK MasterLock® Permit Control Station With Group Lock Box, Wall Mounted, Red, S3500 (S3500)
- CREST HEALTHCARE Cord Extender, for 1/4" dia. Call Cords (108090)
- DEALMED Cotton Tipped Applicator, Wood Shaft, 6", N/S, 1000/Bx, 10/Cs, 10000PK (782010)
- VERIDIAN HEALTHCARE Premium Pulse Oximeter (11-50DP)
- CABLES & SENSORS Masimo Original Disposable SpO2 Sensor - Pediatric, PK20 (1860)
- HEALTHSMART Pulse Oximeter, LED Display Type (40-815-000)
- SEM PRODUCTS CARVER WHITE 16 OZ AEROSOL (SEM25083)
- Crest Exam Room Equipment