Shop All Exam Room Equipment
Crest
Fall Fighter Prevention Break-A-Way
Mfr # 116004
Zoro # G8507906
product price: $58.79
/ea
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With Fall Management Monitors
- Height 1/4 in
- Length 30 in
- Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crest
- MFR # 116004
- Zoro # G8507906
- Country of Origin China
- Category Exam Room Equipment
Dimensions
Height | 1/4 in |
Length | 30 in |
Width | 10 in |
Details
Item | Fall Fighter Prevention Break-A-Way |
Color | White |
For Use With | Fall Management Monitors |
Description
Fall Fighter Prevention Break-A-Way, Length 30 in, Width 10 in, Height 1/4 in, For Use With Fall Management Monitors, Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Advanced Refreshing Gel Hand Sanitizer, Clean Scent, 12 oz Pump Bottle, PK12 PK (3659-12)
- MABIS Mabis 513-8021-2400 Standard Polyfoam Wheelchair Cushion - 16 x 18 x 3 - Navy (513-8021-2400)
- NORTH STATES INDUSTRIES MESH GATE 26-42""WX23""H (4604)
- ZORO SELECT Alcohol Pads, Antiseptics, Wipes, 0.030 oz. (51019)
- CREST HEALTHCARE Nurse Call Connector Kit, Dukane, TV And (438-930C)
- BOWMAN DISPENSERS Surgical Organizer, 30-23/32inH (SD-010)
- MYPILLOW BED PILLOW MEDUM WHT 2PK (MP-2PK-SDMF)
- A2Z SCILAB Stainless Steel Medical Instrument Box Organizer Storage Tray w/ Lid - 10Lx6W x2H (A2Z-ZR-BOX1062)
- WELCH ALLYN 4.6V HPX LAMP-PKG F/78800 ONLY (Box of 6) (08800-U6)
- CREST HEALTHCARE File Server, Dukane (110-3613D)
- MAXTEC Oxygen Analyzer, 1-11/32 in. D, Ext Sensor (R217P72)
- Crest Exam Room Equipment