Shop All Hospital Bed Accessories
Crest
CleanGrip Replacement Screw Kit, SS, PK10
Mfr # 116613
Zoro # G406905494
product price: $45.89
/pk 10, $4.59/ea
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Knurled-Head Plastic Nut, Metal Security Clip, Screw
- Product Type Replacement Clip Kit
- Color Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crest
- MFR # 116613
- Zoro # G406905494
- Country of Origin United States
- Category Hospital Bed Accessories
Details
Item | CleanGrip Replacement Screw Kit |
Includes | Knurled-Head Plastic Nut, Metal Security Clip, Screw |
Product Type | Replacement Clip Kit |
Color | Stainless Steel |
Description
CleanGrip Replacement Screw Kit, Voltage Not Applicable, Amps Not Applicable, Color Stainless Steel, Not Applicable, Signal Output Not Applicable, Includes Knurled-Head Plastic Nut, Metal Security Clip, Screw, Standards Not Applicable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MY MEDIC SuperSkin Large Bandage, 10PK (MM-SPL-MD-PK-AC-2X4-SSB-10PK)
- MEDSOURCE Bulk First Responder Kit, Nylon (MS-75163)
- FIRST AID ONLY 3 in x 1 in Blue Plastic Bandages, PK100 (90923)
- MOBILEAID Pro300 Flash-Response Modular Trauma First Aid Bag (31180)
- ANACOM MEDTEK Pillow Speaker Series 8 WestCom 12 Pin, Direct Digital (A3202-088DJ)
- SPAN-AMERICA Three position pivot assist rail - universal (RM930)
- PDD Gendron Bed Pendant (6LGDAT9)
- INVACARE CS Bed Pendant Holder (1186847)
- CALLCARE Single 12 ft Momentary Call Cord (ET-6000-12)
- HALO MOBILITY Single Sided Halo Safety Ring (77121-01)
- INVACARE 1 8-Button Bed Pendant (1158435)
- Crest Hospital Bed Accessories