Shop All Hospital Bed Accessories
Crest
CleanGrip Bulk Anti-Ligature Tether, Red
Mfr # 116375
Zoro # G306905532
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Bulk Anti-Ligature Tether
- Color Red
- Standards Latex Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crest
- MFR # 116375
- Zoro # G306905532
- Country of Origin Taiwan, Province of China
- Category Hospital Bed Accessories
Details
Item | CleanGrip Bulk Anti-Ligature Tether |
Product Type | Bulk Anti-Ligature Tether |
Color | Red |
Standards | Latex Free |
Description
CleanGrip Bulk Anti-Ligature Tether, Voltage Not Applicable, Amps Not Applicable, Color Red, Not Applicable, Signal Output Not Applicable, Includes Not Applicable, Standards Latex Free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Antiseptic, 4-3/4in x 7-3/4in, PK100 (J308)
- DICK MEDICAL SUPPLY Strap, Yellow, 7 ft. L x 2-1/2" W x 3" H (11071 YL)
- PHYSICIANSCARE Antacid Tablets, PK50 (90089)
- DESIGN TOSCANO Empress Collection: Majestic Wolf Solid Hardwood Walking Stick (TV10578)
- INVACARE Reliant 2-Button Patient Lift Pendant (1177604)
- INVACARE 4-Button Semi-Electric Hand Control Pendant (7001M298)
- MEDACURE 5 Function Hand Pendant (ULB39-RC)
- INVACARE 6-Button Hand Pendant for Homecare Bed (60108014)
- INVACARE Full Electric 6-Button Bed Pendant (1140813)
- PDD Gendron Bed Pendant (6LGDAT9)
- ANACOM MEDTEK BED CONTROL, 6 FUNCTION, 6 PIN MOD. CONNECTOR (R5915-087)
- Crest Medical Beds, Stretchers & Cots