Shop All Hospital Bed Accessories
Crest
CleanGrip Bulk Anti-Ligature Tether, Blue
Mfr # 116157
Zoro # G906905529
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Product Type Bulk Anti-Ligature Tether
- Standards Latex Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crest
- MFR # 116157
- Zoro # G906905529
- Country of Origin Taiwan, Province of China
- Category Hospital Bed Accessories
Details
Item | CleanGrip Bulk Anti-Ligature Tether |
Color | Blue |
Product Type | Bulk Anti-Ligature Tether |
Standards | Latex Free |
Description
CleanGrip Bulk Anti-Ligature Tether, Voltage Not Applicable, Amps Not Applicable, Color Blue, Not Applicable, Signal Output Not Applicable, Includes Not Applicable, Standards Latex Free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HCS Tongue Depressor, Wood, 5-1/2", PK1000 (HCS2000)
- STRYKER PHYSIO-CONTROL Wall Bracket (11210-000046)
- FIRST AID ONLY Reusable Hot/Cold Pack, 4in. x 6in., 12PK (13463)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 3x4", 4mL, Clear, PK1000 (Z4.0304)
- GLOBAL INDUSTRIAL Mobile Overbed Table with H-Base, Walnut Laminate Tabletop (436910)
- ILC Replacement For RD BATTERIES HHAH00200 (WW-LZHC-5)
- INVACARE Full Electric 6-Button Bed Pendant (1140813)
- INVACARE Bed Extender Kit (5143IVC)
- MEDLINE Drape Sheet, Disposable, 40"x72", 50/BX, White, PK50 (MIINON24339B)
- PDD Joerns Ultra Care Bed Pendant (6LSRAT7)
- INVACARE CS Bed Pendant Holder (1186847)
- Crest Hospital Bed Accessories