Shop All Hospital Bed Accessories
Crest
CleanGrip Anti-Ligature Tether, Red, PK5
Mfr # 116602
Zoro # G606905522
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Anti-Ligature Tether
- Color Red
- Standards Latex Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crest
- MFR # 116602
- Zoro # G606905522
- Country of Origin Taiwan, Province of China
- Category Hospital Bed Accessories
Details
Item | CleanGrip Anti-Ligature Tether |
Product Type | Anti-Ligature Tether |
Color | Red |
Standards | Latex Free |
Description
CleanGrip Anti-Ligature Tether, Voltage Not Applicable, Amps Not Applicable, Color Red, Not Applicable, Signal Output Not Applicable, Includes Not Applicable, Standards Latex Free, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAZOS WALKING STICKS WALKING CANE 48""HICKORY (602-3000-1125)
- ALCO Vinyl Seat Upholstery, 20" W, 8 Hole, Black (781-A3)
- DAYQUIL Cold and Flu Refill, 4 ct, 6PK (97042)
- ZORO SELECT Sinus and Allergy, Tablet, 25mg Size, PK200 (18447)
- ANACOM MEDTEK Bed Cable, Hill-Rom, Duraflex Cable, 37 Pin to 37 Pin, In-line Plug (J3737-08)
- PDD HillRom Resident Long Term Care Bed Pendant (6LLKAT7)
- INVACARE Bed Extender Kit (5143IVC)
- DRIVE MEDICAL Primus Bed Pendant (SP02-TH21060003)
- SKIL-CARE Skil-Care 401170 Cushion Footboard - Bed & Wall Protector (401170)
- INVACARE 4-Button Semi-Electric Hand Control Pendant (7001M298)
- SPAN-AMERICA Three position pivot assist rail - universal (RM930)
- Crest Hospital Bed Accessories