Shop All Hospital Bed Accessories
Crest
CleanGrip Anti-Ligature Tether, Red
Mfr # 116609
Zoro # G006905498
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Anti-Ligature Tether
- Color Red
- Includes Nut Assembly, Screw
- Standards Latex Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crest
- MFR # 116609
- Zoro # G006905498
- Country of Origin Taiwan, Province of China
- Category Hospital Bed Accessories
Details
Item | CleanGrip Anti-Ligature Tether |
Product Type | Anti-Ligature Tether |
Color | Red |
Includes | Nut Assembly, Screw |
Standards | Latex Free |
Description
CleanGrip Anti-Ligature Tether, Voltage Not Applicable, Amps Not Applicable, Color Red, Not Applicable, Signal Output Not Applicable, Includes Nut Assembly, Screw, Standards Latex Free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT First Aid Station, Metal, 200 Person (9999-7502)
- MAXTEC Analyzer, O2, 4" H x 3" Wx1-11/32" D (R217P42)
- FIRST AID ONLY FirstAidKit w/House, 184pcs, 9 3/8", WHT (91327)
- FIRST AID ONLY,. First Aid Only AN-404 Burn Treatment Pack Refills for ANSI-Compliant First Aid Kits/Cabinets (AN-404)
- PDD Joerns Ultra Care Bed Pendant (6LSRAT7)
- PDD Gendron Bed Pendant (6LGDAT9)
- VIVE HEALTH Overbed Table (LVA1022)
- PROHEAL Medical Overbed Table, Wheels & Adjustable Height - Cherry Over Bed Table for Home or Hospital (PH-16210H)
- MEDLINE Drape Sheet, Disposable, 40"x72", 50/BX, White, PK50 (MIINON24339B)
- DRIVE MEDICAL No Gap Half Length Side Bed Rails w/ Brown Vein Finish, 1 Pair (15201bv)
- CALLCARE Single 12 ft Momentary Call Cord (ET-6000-12)
- Crest Medical Beds, Stretchers & Cots