Shop All Hospital Bed Accessories
Crest
CleanGrip Anti-Ligature Tether, Red
Mfr # 116387
Zoro # G106905527
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Type Anti-Ligature Tether
- Color Red
- Includes Two Adapters
- Standards Latex Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crest
- MFR # 116387
- Zoro # G106905527
- Country of Origin China
- Category Hospital Bed Accessories
Details
Item | CleanGrip Anti-Ligature Tether |
Product Type | Anti-Ligature Tether |
Color | Red |
Includes | Two Adapters |
Standards | Latex Free |
Description
CleanGrip Anti-Ligature Tether, Voltage Not Applicable, Amps Not Applicable, Color Red, Not Applicable, Signal Output Not Applicable, Includes Two Adapters, Standards Latex Free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDI-FIRST Tweezers, Blue, 4-1/2 In L, Plastic, PK100 (77233)
- FIRST AID ONLY Gauze Pad, Sterile, White, No, Gauze, PK10 (3-100)
- AFS 10 Hole Bier Pin Plate (5711055)
- REXONE Stretcher, 28" L, 20" H, Blue (RXA02EM)
- INVACARE 1 8-Button Bed Pendant (1158435)
- BIESEMEYER Delta 36-L552 10 In. Type 2 UNISAW® 5HP Left Tilt W/52 In. BIESEMEYER® Fence System (36-L552)
- SKIL-CARE Skil-Care 911536 4 x 24 in. Soft-Fall Bedside & Folding Fall Mat (911536)
- KARMAN HEALTHCARE Karman Healthcare OT10 Over Bed Table With Luxury Wood Finish (OT10)
- INVACARE Full Electric 6-Button Bed Pendant (1140813)
- GEC Global Industrial Heavy Duty Overbed Table With H-Base, Walnut Laminate Tabletop (436965WN)
- INVACARE Bed Extender Kit (5143IVC)
- Crest Medical Beds, Stretchers & Cots