Shop All Hospital Bed Accessories
Crest
CleanGrip Anti-Ligature Tether, Blue
Mfr # 116606
Zoro # G106905503
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Product Type Anti-Ligature Tether
- Includes Nut Assembly, Screw
- Standards Latex Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crest
- MFR # 116606
- Zoro # G106905503
- Country of Origin China
- Category Hospital Bed Accessories
Details
Item | CleanGrip Anti-Ligature Tether |
Color | Blue |
Product Type | Anti-Ligature Tether |
Includes | Nut Assembly, Screw |
Standards | Latex Free |
Description
CleanGrip Anti-Ligature Tether, Voltage Not Applicable, Amps Not Applicable, Color Blue, Not Applicable, Signal Output Not Applicable, Includes Nut Assembly, Screw, Standards Latex Free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Stretch Bandage, Sterile, White, Gauze, Bulk (043171)
- VIVE HEALTH Automatic Night Lights, PK4 (LVA1098PAK4)
- FIRST AID ONLY Bulk First Aid Kit, Fabric, 25 Person (FAO-432/LAB07)
- BLACK SWAN Plastic Stand-Up Washers 5/16" (12421)
- PROHEAL Medical Overbed Table, Wheels & Adjustable Height - Cherry Over Bed Table for Home or Hospital (PH-16210H)
- HALO MOBILITY Double Sided Halo Safety Ring (77302)
- ANACOM MEDTEK Pillow Speaker Series 8 WestCom 12 Pin, Direct Digital (A3202-088DJ)
- GEC Global Industrial Heavy Duty Overbed Table With H-Base, Walnut Laminate Tabletop (436965WN)
- PROHEAL Medical Overbed Table, Wheels & Adjustable Height - Rich Oak Over Bed Table for Home or Hospital (PH-16213H)
- CALLCARE Single 12 ft Momentary Call Cord (ET-6000-12)
- VIVE HEALTH Overbed Table (LVA1022)
- Crest Hospital Bed Accessories