Shop All Needle Nose Pliers
This Product is Discontinued
Crescent
X2™ Straight Long Nose Dual Material Pliers (Discontinued)
Mfr # PSX200C
Zoro # G0424789
This Product is Discontinued
Key Features
- Overall Length 13-15/32"
- Features Long Reach Pliers for Better Access In Tight Spaces; Double Joints Allows The Jaws to Open a Greater Distance than The Handle; Compound Joint Opens Wider With Less Effort; Flush Rivets are Stronger and Have A Thinner Profile; Milled Grooves In The Tips Grip Fasteners and Other Objects Tightly
- Material Corrosion-Resistant Alloy Steel
- Number of Pieces 1
- Handle Type Dual Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crescent
- MFR # PSX200C
- Zoro # G0424789
- UPC # 037103241795
- Country of Origin China
- Category Needle Nose Pliers
Dimensions
Overall Length | 13-15/32" |
Details
Features | Long Reach Pliers for Better Access In Tight Spaces; Double Joints Allows The Jaws to Open a Greater Distance than The Handle; Compound Joint Opens Wider With Less Effort; Flush Rivets are Stronger and Have A Thinner Profile; Milled Grooves In The Tips Grip Fasteners and Other Objects Tightly |
Material | Corrosion-Resistant Alloy Steel |
Number of Pieces | 1 |
Handle Type | Dual Grip |
Joint Type | Compound |
Item | Straight Long Nose Plier, X2 |
Description
The CRESCENT PSX200C X2 Straight Long Nose Pliers is the ideal tool for reaching into tight spaces. It has a high-quality, corrosion-resistant alloy steel head and dual grip handles. The pliers have a 13-15/32" overall length and a compound joint. It has dual grip handles that provide comfort and stability while you work. If you need needle nose pliers, this is the perfect choice for you.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.