Shop All Combination Wrench Sets
Crescent
WRENCH COMBO 10PC MM
Mfr # CCWS3
Zoro # G905994647
product price: $37.49
/pk 10, $3.75/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 12
- Finish Chrome Plated
- Number of Pieces 10
- Includes 1-Each of 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 17mm, 19mm Full Polish Combination Wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent
- MFR # CCWS3
- Zoro # G905994647
- Country of Origin China
- Category Combination Wrench Sets
Details
SAE or Metric | Metric |
Number of Points | 12 |
Finish | Chrome Plated |
Number of Pieces | 10 |
Includes | 1-Each of 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 17mm, 19mm Full Polish Combination Wrenches |
Wrench Product Grouping | Wrench Sets |
Set Included Storage | Plastic Tray |
Description
Crescent Assorted 12 Point Metric Wrench Set 10 pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Urrea Heavy Duty Torx Power Bit, , 1/4 Hexagon, T20 Drive, 6" Long (16620X)
- BOSCH Cordless Drill, 1/2", 18.0V, 2,100 RPM (GSR18V-975CN)
- MELIN TOOL CO Drill Mill, HSS, 60 deg., 5/8" x 1-5/8" (A-2020-DP60)
- UNIVERSAL TOOL Extended Die Grinder, UT8728E (UT8728E)
- CRESCENT Comb Wrench Set Met 7Pc (CCWSRMM7)
- CRESCENT 12 Point SAE Combination Wrench Set 7 pc (CCWSRSAE7)
- CRESCENT 19mm 12 Point Combination Wrench (CCW30-05)
- CRESCENT 18mm 12 Point Combination Wrench (CCW29-05)
- CRESCENT Combo Wrnch Set 12Pt 9Pc (CCWS9BS)
- CRESCENT 10 Piece 12 Point SAE Combination Wrench Set (CCWS2-05)
- MOODY TOOL Handle Open End Wrench, Steel, 5/16" (51-1558)
- Crescent Combination Wrench Sets