Shop All Combination Wrenches
Crescent
WRENCH COMBINATION 21MM
Mfr # CCW32
Zoro # G303163683
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10.67 in
- Number of Points 12
- Finish Full Polish Chrome
- Wrench Product Grouping Wrenches
- Head Size 21 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent
- MFR # CCW32
- Zoro # G303163683
- UPC # 37103273185
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 10.67 in |
Head Size | 21 mm |
Height | 0.63 in |
Width | 1.73 in |
Wrench Length Style | Regular |
Details
Number of Points | 12 |
Finish | Full Polish Chrome |
Wrench Product Grouping | Wrenches |
Measurement Type | Metric |
Description
Crescent
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08X60, Die Cast Zinc Black Satin, Comp: Steel (K0122.2081X60)
- PROTO 1/2 in Drive, 11/16" Hex SAE Socket, 6 Points (J5422H)
- BONDHUS 22 Piece Metric/SAE L-Shape Hex Key Set, 22199 (22199)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 9/16-18 Nf (95114)
- CRESCENT 9 mm X 9 12 Point Metric Combination Wrench 5.91 in. L 1 pc (CCW20-05)
- CRESCENT WRENCH COMBO 1-1/16"" (CCW14)
- CRESCENT WRENCH COMBINATION 20MM (CCW31)
- CRESCENT WRENCH COMBINATION 7/16"" (CCW4)
- CRESCENT 1/4" 12 Point Combination Wrench (CCW0-05)
- CRESCENT 10 mm X 10 mm 12 Point Metric Combination Wrench 6.22 in. L 1 pc (CCW21-05)
- BETA Combination Wrench, 1/2" (000420113)
- Crescent Combination Wrenches