Shop All Combination Wrenches
Crescent
WRENCH COMBINATION 18MM
Mfr # CCW29
Zoro # G303163904
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wrench Product Grouping Wrenches
- Head Size 18 mm
- Finish Full Polish Chrome
- Number of Points 12
- Overall Length 9.33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent
- MFR # CCW29
- Zoro # G303163904
- UPC # 37103273154
- Country of Origin China
- Category Combination Wrenches
Dimensions
Head Size | 18 mm |
Overall Length | 9.33 in |
Width | 1.48 in |
Height | 0.55 in |
Wrench Length Style | Regular |
Details
Wrench Product Grouping | Wrenches |
Finish | Full Polish Chrome |
Number of Points | 12 |
Measurement Type | Metric |
Description
Crescent
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 9in. Cushion Grip T-Handle Hex Key 7/64in. (51907)
- DEWALT Cordless Impact Wrench Bonus Battery (DCF901B/DCB124)
- YANKEE Chucking Reamer, 0.4940 In., 6 Flute, HSS (433-.4940)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 1/8x3/8x3/8x2-5/16 (C41520)
- CRESCENT 9/16 X 9/16 12 Point SAE Combination Wrench 7.52 in. L (CCW6-05)
- CRESCENT 1-5/8" 12 Point Satin Jumbo Long Pattern Combination Wrench (CJCW4)
- CRESCENT 1-5/16" 12 Point Satin Jumbo Long Pattern Combination Wrench (CJCW0)
- CRESCENT WRENCH COMBINATION 19MM (CCW30)
- CRESCENT 8mm 12 Point Combination Wrench (CCW19-05)
- CRESCENT 1/2" 12 Point Combination Wrench (CCW5-05)
- PROTO Satin Combination Wrench 1-3/16" - 12 Point (J1238ASD)
- Crescent Wrenches