Shop All Combination Wrenches
Crescent
WRENCH COMBINATION 15MM
Mfr # CCW26
Zoro # G403163903
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Size 15 mm
- Wrench Product Grouping Wrenches
- Overall Length 7.87 in
- Number of Points 12
- Finish Full Polish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent
- MFR # CCW26
- Zoro # G403163903
- UPC # 37103273123
- Country of Origin China
- Category Combination Wrenches
Dimensions
Head Size | 15 mm |
Overall Length | 7.87 in |
Height | 0.47 in |
Width | 1.22 in |
Wrench Length Style | Regular |
Details
Wrench Product Grouping | Wrenches |
Number of Points | 12 |
Finish | Full Polish Chrome |
Measurement Type | Metric |
Description
Crescent
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 200 mm, Bore Dia. D2= 20 mm, Without Grip (K0162.0200X20)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/2 in Size, 118 Degrees Point Angle, Solid Carbide, Spiral Flute (78728)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441107010)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix End Mill (E5G97964)
- CRESCENT 10 mm X 10 mm 12 Point Metric Combination Wrench 6.22 in. L 1 pc (CCW21-05)
- CRESCENT 1/2" 12 Point Combination Wrench (CCW5-05)
- CRESCENT 1-7/16" 12 Point Satin Jumbo Long Pattern Combination Wrench (CJCW2)
- CRESCENT Wrench Combo 1-1/8" (CCW15-05)
- CRESCENT 1-1/2" 12 Point Satin Jumbo Long Pattern Combination Wrench (CJCW3)
- CRESCENT -05 WRENCH 9MM COMBINATION (CCW20)
- WILLIAMS Williams Ratchet Combo Wrench, 12, 7/16 in., Revrsbl (1214RCU)
- Crescent Wrenches