Shop All Combination Wrenches
Crescent
WRENCH COMBINATION 14MM
Mfr # CCW25
Zoro # G503163865
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Points 12
- Overall Length 7-1/22 in
- Finish Full Polish Chrome
- Wrench Product Grouping Wrenches
- Head Size 14 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent
- MFR # CCW25
- Zoro # G503163865
- UPC # 37103273116
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 7-1/22 in |
Head Size | 14 mm |
Height | 0.39 in |
Width | 1.14 in |
Wrench Length Style | Regular |
Details
Number of Points | 12 |
Finish | Full Polish Chrome |
Wrench Product Grouping | Wrenches |
Measurement Type | Metric |
Description
Crescent
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625538127)
- HAKKO/CHP Multi-Function Wire Stripper (CSP-30-7)
- STEELMAN 1/2" Drive Impact Universal Joint Adapter (78243)
- WOODOWL Standard Ship Auger 18" x 1-1/16" (02814)
- CRESCENT 13 mm X 13 mm 12 Point Metric Combination Wrench 6.97 in. L 1 pc (CCW24-05)
- CRESCENT 1-13/16" 12 Point Satin Jumbo Long Pattern Combination Wrench (CJCW7)
- CRESCENT WRENCH COMBINATION 3/4"" (CCW9)
- CRESCENT Wrench Combination 3/8" (CCW3-05)
- CRESCENT Wrench Combination 9/16" (CCW6-05)
- CRESCENT WRENCH COMBINATION 16MM (CCW27)
- BETA Set of 9 Combination Wrenches in Tool Roll, 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4" (000420159)
- Crescent Combination Wrenches